This product requires certification to purchase.

8 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Domestic

Raised Face 8 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Domestic

  • Fast #
  • Part #D300RFWNFXHBX
  • Item #287738
  • Manufacturer Part #105322080000
5 out of 5 Customer Rating

Raised Face 8 in. 300# Raised Face Extra Heavy Bore Carbon Steel Weld Neck Flange ASTM A105 Domestic

  • Fast #
  • Part #D300RFWNFXHBX
  • Item #287738
  • Manufacturer Part #105322080000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure Class
300#
Weight
69 lb
Characteristics & Features
Clean Bagged
No
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No