This product requires certification to purchase.

8 Stainless Steel 304L 300 # RF Slip On Flange

Raised Face 8 Stainless Steel 304L 300 # RF Slip On Flange

  • Fast #
  • Part #IS3004LRFSOFXE
  • Item #4276732
  • Manufacturer Part #IS3004LRFSOFXE
4.8 out of 5 Customer Rating

Raised Face 8 Stainless Steel 304L 300 # RF Slip On Flange

  • Fast #
  • Part #IS3004LRFSOFXE
  • Item #4276732
  • Manufacturer Part #IS3004LRFSOFXE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure Class
300#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Type
Slip-On
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global