This product requires certification to purchase.

23-3/4 x 19-3/8 x 7-7/16 in. Mirror Medicine Cabinet in White

Rangaire

Flair 23-3/4 x 19-3/8 x 7-7/16 in. Mirror Medicine Cabinet in White

  • Fast #
  • Part #R323LP
  • Item #1892732
  • Manufacturer Part #323LP
5 out of 5 Customer Rating
Brand image
Rangaire

Flair 23-3/4 x 19-3/8 x 7-7/16 in. Mirror Medicine Cabinet in White

  • Fast #
  • Part #R323LP
  • Item #1892732
  • Manufacturer Part #323LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Overall Size: 24"<TIMES/>19 1<SLASH/>2"<TIMES/>7 1<SLASH/>2"
  • Surface mounted slider features stainless steel trim, a built-in incandescent top light, integral on-off switch, and twin slide-by plate glass mirrors with polished edge and matching door pulls
  • White enamel interior with one fixed steel shelf
  • Operates on 120VAC, plus ground
  • Use four 60 watt standard medium base bulbs (not included)
  • Tapered design for improved lighting
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-7/16 in
Gauge (metal)
25 ga
Height
19-3/8 in
Width
23-3/4 in
Characteristics & Features
Collection
Flair
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Mirror
Installation Type
Surface Mount
Light Bulb Type
Incandescent
Material
Stainless Steel
Mirror Edge
Polished Edge
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
656407050959