This product requires certification to purchase.

1/2" Refrigerant Copper Press 45° Elbow

Rapid Locking System

1/2" Refrigerant Copper Press 45° Elbow

  • Fast #
  • Part #R3081080800111
  • Item #9263592
  • Manufacturer Part #3081080800111
3.3 out of 5 Customer Rating
Brand image
Rapid Locking System

1/2" Refrigerant Copper Press 45° Elbow

  • Fast #
  • Part #R3081080800111
  • Item #9263592
  • Manufacturer Part #3081080800111
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
71/100 in
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
700 psi
Characteristics & Features
Material
Copper, Rubber
Warranty & Product Information
ASTM
ASTM B75, ASTM B743
Type
R3081080800111
UPC
810027940056