3/8 in. Liquid Line Filter Drier
3/8 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30Product Details
Product Details
- Rapid Locking System filter drier
Documents
Specifications
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 8-43/50 in
- Material:
- Copper
- Pressure - Maximum:
- 700 psi
- Product Type:
- Liquid Line Filter Drier
- Refrigerant:
- R-134A, R-22, R-410A, R-407C, R-404A, R-507
- Tonnage:
- 6.8 Ton
- Type:
- R3831060600111
- UPC:
- 810027940650