This product requires certification to purchase.

3/8 x 1/4 in. Press Copper Reducer

Rapid Locking System

3051 Series 3/8 x 1/4 in. Press Copper Reducer

  • Fast #
  • Part #R3051060400111
  • Item #9263639
  • Manufacturer Part #3051060400111
5 out of 5 Customer Rating
Brand image
Rapid Locking System

3051 Series 3/8 x 1/4 in. Press Copper Reducer

  • Fast #
  • Part #R3051060400111
  • Item #9263639
  • Manufacturer Part #3051060400111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Length
2-6/25 in
Pressure Class
700#
Characteristics & Features
Material
Copper, Rubber
Warranty & Product Information
Type
R3051060400111
UPC
810027940346