This product requires certification to purchase.

5/8 x 1/2 in. Press Copper Reducer

Rapid Locking System

3051 Series 5/8 x 1/2 in. Press Copper Reducer

  • Fast #
  • Part #R3051100800111
  • Item #9263670
  • Manufacturer Part #3051100800111
4 out of 5 Customer Rating
Brand image
Rapid Locking System

3051 Series 5/8 x 1/2 in. Press Copper Reducer

  • Fast #
  • Part #R3051100800111
  • Item #9263670
  • Manufacturer Part #3051100800111
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Length
3-1/10 in
Pressure Class
700#
Characteristics & Features
Material
Copper, Rubber
Warranty & Product Information
Type
R3051100800111
UPC
810027940360