This product requires certification to purchase.

7/8 x 3/4 in. Press Copper Reducer

Rapid Locking System

3051 Series 7/8 x 3/4 in. Press Copper Reducer

  • Fast #
  • Part #R3051141200111
  • Item #9263630
  • Manufacturer Part #3051141200111
5 out of 5 Customer Rating
Brand image
Rapid Locking System

3051 Series 7/8 x 3/4 in. Press Copper Reducer

  • Fast #
  • Part #R3051141200111
  • Item #9263630
  • Manufacturer Part #3051141200111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
7/8 in
Fitting Size 2
3/4 in
Fitting Sizes
7/8 in x 3/4 in
Length
3-11/100 in
Pressure Class
700#
Characteristics & Features
Material
Copper, Rubber
Warranty & Product Information
Type
R3051141200111
UPC
810027940391