This product requires certification to purchase.

Copper and Rubber 3/4 in. Press Hydronic Coupling

Rapid Locking System

Copper and Rubber 3/4 in. Press Hydronic Coupling

  • Fast #
  • Part #R3011121200111
  • Item #9263649
  • Manufacturer Part #3011121200111
3.6 out of 5 Customer Rating
Brand image
Rapid Locking System

Copper and Rubber 3/4 in. Press Hydronic Coupling

  • Fast #
  • Part #R3011121200111
  • Item #9263649
  • Manufacturer Part #3011121200111
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
22/25 in
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Copper, Rubber
Warranty & Product Information
UPC
810027940155