This product requires certification to purchase.

Copper and Rubber 5/8 in. Press Hydronic Elbow

Rapid Locking System

Copper and Rubber 5/8 in. Press Hydronic Elbow

  • Fast #
  • Part #R3081101000111
  • Item #9263584
  • Manufacturer Part #3081101000111
4.4 out of 5 Customer Rating
Brand image
Rapid Locking System

Copper and Rubber 5/8 in. Press Hydronic Elbow

  • Fast #
  • Part #R3081101000111
  • Item #9263584
  • Manufacturer Part #3081101000111
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
43/50 in
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Pressure - Maximum
700 psi
Characteristics & Features
Material
Copper, Rubber
Warranty & Product Information
ASTM
ASTM B75, ASTM B743
UPC
810027940063