This product requires certification to purchase.

1/4 in. Flare Hydronic Fitting Assembly 2100 psi Copper

Rapid Locking System

ZoomLock™ 1/4 in. Flare Hydronic Fitting Assembly 2100 psi Copper

  • Fast #
  • Part #R3291040000111
  • Item #9263598
  • Manufacturer Part #3291040000111
3.9 out of 5 Customer Rating
Brand image
Rapid Locking System

ZoomLock™ 1/4 in. Flare Hydronic Fitting Assembly 2100 psi Copper

  • Fast #
  • Part #R3291040000111
  • Item #9263598
  • Manufacturer Part #3291040000111
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hydrogenated form of nitrile rubber O-ring
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13/50 in
End Connection 1
Press
End Connection 2
Flare
End Connections
Press x Flare
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
700 psi
Characteristics & Features
Material
Copper, Rubber
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
UPC
810027940001