This product requires certification to purchase.

3/8 in. Flare Hydronic Fitting Assembly 2100 PSI Copper

Rapid Locking System

ZoomLock™ 3/8 in. Flare Hydronic Fitting Assembly 2100 PSI Copper

  • Fast #
  • Part #R3291060000111
  • Item #9263599
  • Manufacturer Part #3291060000111
5 out of 5 Customer Rating
Brand image
Rapid Locking System

ZoomLock™ 3/8 in. Flare Hydronic Fitting Assembly 2100 PSI Copper

  • Fast #
  • Part #R3291060000111
  • Item #9263599
  • Manufacturer Part #3291060000111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hydrogenated form of nitrile rubber O-ring
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
39/100 in
End Connection 1
Press
End Connection 2
Flare
End Connections
Press x Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in
Pressure - Maximum
700 psi
Characteristics & Features
Material
Copper, Rubber
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
UPC
810027940018