This product requires certification to purchase.

1/8 x 3 in. Slotted Screwdriver

RAPTOR®

1/8 x 3 in. Slotted Screwdriver

  • Fast #
  • Part #RAP16001
  • Item #3383068
  • Manufacturer Part #RAP16001
4.8 out of 5 Customer Rating
Brand image
RAPTOR®

1/8 x 3 in. Slotted Screwdriver

  • Fast #
  • Part #RAP16001
  • Item #3383068
  • Manufacturer Part #RAP16001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 8400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    11  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shaft runs length of tool
  • Contoured, comfort grip handle with ribs for added grasp
  • Vinyl grip screwdriver preferred by electricians for its versatility
  • Precision-formed tips ensure more secure fit
  • Durable alloy steel blades and chrome-plated for corrosion resistance
  • Slotted/flat head tool
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/8 in
Number of Pieces
1 Piece
Shaft Length
3 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Handle Material
Vinyl
Handle Type
Comfort Grip
Magnetic
No
Material
Alloy Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Slotted, Phillips
Power Source
Manual
Warranty & Product Information
GSA Approved
Yes
UPC
781889143360