100 ft. All-Weather Garden Hose
100 ft. All-Weather Garden Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long lasting brass coupling
- Poly sleeve to protect hose from kinking at the spigot
- Medium Duty material
- All Weather Hose
Specifications
- Color Finish Name:
- Yellow, Black
- Diameter:
- 5/8 in
- Length:
- 100 ft
- Material:
- Plastic
- Pressure - Maximum:
- 300 psi
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Hose
- UPC:
- 199242001170