1/2 in. Nut Driver (1 Piece)
1/2 in. Nut Driver (1 Piece)
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Grip marked with hex symbol and individual size for quick identification
- Comfortable, color coded rubber vinyl grips
- Hallow Shaft
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Drive Size:
- 1/2 in
- Drive Type:
- Nut
- GSA Approved:
- Yes
- Handle Material:
- Rubber
- Handle Type:
- Vinyl Grip
- MA Approved -:
- No
- Magnetic:
- No
- Material:
- Metal, Rubber
- Material Type:
- Vinyl
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Size:
- 3 in
- WaterSense Labeled:
- No