Replacement Saw Blade for RAP15520
Replacement Saw Blade for RAP15520
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement blade for RAP15520
- Blade cuts on both push and pull
- Heat treated blade for long life
- Interchangeable with many other name brand saws
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Blade Length (in):
- 12
- Blade Material:
- Steel
- Color Finish Name:
- Black, Yellow
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Replacement Blade
- UPC:
- 781889233481