1/4 in. Magnetic Nut Driver (1 Piece)

You last purchased this on
 
RAPTOR®

1/4 in. Magnetic Nut Driver (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

1/4 in. Magnetic Nut Driver (1 Piece)

  • Fast #
  • Part #RAP14550
  • Item #3812089
  • Manufacturer Part #RAP14550
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Short "Stubby" shaft allows you to work in tight spaces
  • Magnetic tip secures nut for easy threading
  • Comfortable, color coded rubber vinyl grips marked with individual size
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Yellow
Drive Size:
1/4 in
Drive Type:
Nut
GSA Approved:
Yes
Handle Material:
Rubber
Handle Type:
Vinyl Grip
MA Approved -:
No
Magnetic:
Yes
Material:
Metal, Rubber
Material Type:
Vinyl
Number of Pieces:
1 Piece
WaterSense Labeled:
No