1/4 in. Magnetic Tip Nut Driver in Red
1/4 in. Magnetic Tip Nut Driver in Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 2542-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Comfortable, color coded rubber vinyl grips marked with individual size
- Standard (STD) 3" hollow shaft
- Magnetic tip secures nut for easy threading
Specifications
- Color Finish Name:
- Red
- Drive Size:
- 1/4 in
- Drive Type:
- Nut
- GSA Approved:
- Yes
- Handle Material:
- Rubber
- Magnetic:
- Yes
- Material:
- Metal, Plastic
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Shaft Size:
- 3
- UPC:
- 781889189627