1/4 in. Hollow Shaft Nut Driver in Red
1/4 in. Hollow Shaft Nut Driver in Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hollow Shaft
- Comfortable, rubber vinyl grip is easy on the hands
- Grip marked with hex symbol and individual size for quick identify cation
Specifications
- Color Finish Name:
- Red
- Drive Size:
- 1/4 in
- Drive Type:
- Nut
- GSA Approved:
- Yes
- Handle Material:
- Rubber
- Handle Type:
- Vinyl Grip
- Magnetic:
- No
- Material:
- Metal, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Shaft Size:
- 3
- UPC:
- 781889143193