This product requires certification to purchase.

19-in-1 Ratchet Screwdriver

RAPTOR®

19-in-1 Ratchet Screwdriver

  • Fast #
  • Part #RAP16013
  • Item #3383085
  • Manufacturer Part #RAP16013
3.7 out of 5 Customer Rating
Brand image
RAPTOR®

19-in-1 Ratchet Screwdriver

  • Fast #
  • Part #RAP16013
  • Item #3383085
  • Manufacturer Part #RAP16013
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contoured, comfort grip handle with ribs for added grasp
  • Pivoting ratchet drive
  • Screw top cap with bit storage
  • Requires Certification
Dimensions & Measurements
Number of Pieces
19 Piece
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
1/4 in;5/16 in
Handle Type
Comfort Grip
Magnetic
No
Multi-Purpose
19-in-1
Number of Tools Included
1
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Phillips
Power Source
Manual
Warranty & Product Information
ADA Compliant
No
GSA Approved
Yes
UL Listed
No
UPC
781889143483