This product requires certification to purchase.

22 in. 9 TPI Plumbers Hand Saw

RAPTOR®

22 in. 9 TPI Plumbers Hand Saw

  • Fast #
  • Part #RAP15525
  • Item #4292530
  • Manufacturer Part #RAP15525
4.2 out of 5 Customer Rating
Brand image
RAPTOR®

22 in. 9 TPI Plumbers Hand Saw

  • Fast #
  • Part #RAP15525
  • Item #4292530
  • Manufacturer Part #RAP15525
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All purpose saw cuts wood, PVC, CPVC, drywall and more
  • 9 TPI / 10 point blade made of hardened steel
  • Coated blade resists rust and helps blade slip through material
  • Hanger hole for easy storage
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
22 in
Length
22 in
Teeth Per Inch
9
Characteristics & Features
Blade Material
Steel
Color Finish Name
Black
Handle Material
Aluminum
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Saw Type
Hack
Warranty & Product Information
UPC
781889233498