This product requires certification to purchase.

24 in. PVC Cable Saw

RAPTOR®

24 in. PVC Cable Saw

  • Fast #
  • Part #RAP15610
  • Item #4294099
  • Manufacturer Part #RAP15610
4.4 out of 5 Customer Rating
Brand image
RAPTOR®

24 in. PVC Cable Saw

  • Fast #
  • Part #RAP15610
  • Item #4294099
  • Manufacturer Part #RAP15610
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48 Pallet: 2800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel cable with heavy duty handles
  • Great in tight Spaces - pipes that are against walls, between rafters or anywhere else where a normal cutter won’t fit
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
24 in
Cutting Capacity
24 in
Length
24 ft
Characteristics & Features
Blade Material
Stainless Steel
Color Finish Name
Yellow, Black
Material
Plastic
Material Type
PVC, ABS
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Saw Type
Hand
Tool Type
Cable Saw
Warranty & Product Information
Application
PVC, CPVC, ABS
UPC
781889233924