3 ft. 16/3 Gauge Power Cord

Part #RAP33003  |  Item #3700227  |  Manufacturer Part #RAP33003

$4.52 EACH
(Pricing is for 3 ft)

Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cord is 16/3-wire, grounded
  • Tinned and stripped ends for easier connection
  • For RAP33003 and RAP33002, accessories may include 3 wire nuts and Romex connectors
  • UL/cUL tested to both U.S. and Canadian standards

Specifications

AMP: 13

Application: Electrical

Automatic Shut-Off: No

Cable or Wire Type: Romex Wire

Color Finish: Grey

Color Finish Category: Greys

Length: 3 ft

MA Approved: No

Material: Tinned Copper

NEMA Specifications: NEMA 15P, NEMA 5

Product Type: Power Cord

Tool Type: Power Source

UL Listed: Yes

Volts: 125V

WaterSense Labeled: No

Watts: 1625

Wire Gauge: 16/3 ga