This product requires certification to purchase.

32 oz. Ball Pein Hammer

RAPTOR®

32 oz. Ball Pein Hammer

  • Fast #
  • Part #RAP12518
  • Item #3406420
  • Manufacturer Part #RAP12518
4.6 out of 5 Customer Rating
Brand image
RAPTOR®

32 oz. Ball Pein Hammer

  • Fast #
  • Part #RAP12518
  • Item #3406420
  • Manufacturer Part #RAP12518
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Computer designed for better balance
  • High density fiberglass handle with hollow core for shock absorption
  • Concentrically ground peins
  • Requires Certification
Dimensions & Measurements
Weight
32 oz
Characteristics & Features
Color Finish Name
Yellow, Black
Hammer Type
Ball Pein
Handle Material
Fiberglass
Handle Type
Non-slip
Head Material
Steel
Head Weight
32 oz
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type
Handle Hammer
Warranty & Product Information
UPC
781889144961