This product requires certification to purchase.

36 in. PVC Cable Saw

RAPTOR®

36 in. PVC Cable Saw

  • Fast #
  • Part #RAP15615
  • Item #4294100
  • Manufacturer Part #RAP15615
5 out of 5 Customer Rating
Brand image
RAPTOR®

36 in. PVC Cable Saw

  • Fast #
  • Part #RAP15615
  • Item #4294100
  • Manufacturer Part #RAP15615
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48 Pallet: 2800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel cable with heavy duty handles
  • Great in tight Spaces - pipes that are against walls, between rafters or anywhere else where a normal cutter won’t fit
  • Cuts plastic up to 12" diameter
  • Requires Certification

Documents


Specifications

Application:
PVC, CPVC, ABS
Blade Length (in):
36 in
Blade Material:
Stainless Steel
Color Finish Name:
Yellow, Black
Cutting Capacity:
36 in
Length:
36 ft
Material:
Stainless Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Saw Type:
Hand
Tool Type:
Cable Saw
UPC:
781889233931