This product requires certification to purchase.

4-in-1 Spud Wrench

RAPTOR®

4-in-1 Spud Wrench

  • Fast #
  • Part #RAP50130
  • Item #4382825
  • Manufacturer Part #147703
5 out of 5 Customer Rating
Brand image
RAPTOR®

4-in-1 Spud Wrench

  • Fast #
  • Part #RAP50130
  • Item #4382825
  • Manufacturer Part #147703
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits traps, slip nuts and strainer nuts
  • For closet spuds, basket strainer nuts and trap nuts
  • Also fits large basket strainer lock nuts
  • Requires Certification
Dimensions & Measurements
Length
9 in
Maximum Capacity
2 in
Pipe Capacity
1-1/4 in - 2 in
Characteristics & Features
Color Finish Name
Silver
Handle Material
Iron
Material
Malleable Iron
Number of Tools Included
1
Tool Type
Wrench
Warranty & Product Information
UPC
054374459490