This product requires certification to purchase.

4 lb. Engineer Hammer with Fiberglass Handle

RAPTOR®

4 lb. Engineer Hammer with Fiberglass Handle

  • Fast #
  • Part #RAP19015
  • Item #10873412
  • Manufacturer Part #RAP19015
5 out of 5 Customer Rating
Brand image
RAPTOR®

4 lb. Engineer Hammer with Fiberglass Handle

  • Fast #
  • Part #RAP19015
  • Item #10873412
  • Manufacturer Part #RAP19015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced head to handle connection
  • 15" Fiberglass handle
  • Forged steel engineer hammer head
  • Head Weight: 4 lbs.
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
15 in
Characteristics & Features
Hammer Type
Engineer
Handle Material
Fiberglass
Head Material
Carbon Steel
Head Weight
4 lb
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Type
RAP19015
UPC
199242001200