This product requires certification to purchase.

48 in. Fiberglass Soil Utility Probe

RAPTOR®

48 in. Fiberglass Soil Utility Probe

  • Fast #
  • Part #RAP19003
  • Item #10873400
  • Manufacturer Part #RAP19003
5 out of 5 Customer Rating
Brand image
RAPTOR®

48 in. Fiberglass Soil Utility Probe

  • Fast #
  • Part #RAP19003
  • Item #10873400
  • Manufacturer Part #RAP19003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 48" long
  • T-grip for dual hand placement
  • Steel tip
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Handle Length (in)
8-1/2 in
Length
48 in
Width
1/2 in
Characteristics & Features
Color Finish Name
Yellow
Handle Material
Fiberglass
Material
Fiberglass
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Tool Type
Probing Rod
Warranty & Product Information
Type
RAP19003
UPC
199242001088