This product requires certification to purchase.

5/16 in. Magnetic Tip Nut Driver in Yellow

RAPTOR®

5/16 in. Magnetic Tip Nut Driver in Yellow

  • Fast #
  • Part #RAP14553
  • Item #3812092
  • Manufacturer Part #RAP14553
4.2 out of 5 Customer Rating
Brand image
RAPTOR®

5/16 in. Magnetic Tip Nut Driver in Yellow

  • Fast #
  • Part #RAP14553
  • Item #3812092
  • Manufacturer Part #RAP14553
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 2542
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stubby Shaft
  • Grip marked with hex symbol and individual size for quick identification
  • Comfortable, color coded rubber vinyl grips
  • Requires Certification
Dimensions & Measurements
Length
10-11/20 in
Number of Pieces
1 Piece
Shaft Size
3 in
Characteristics & Features
Color Finish Name
Yellow
Drive Size
5/16 in
Handle Material
Rubber
Magnetic
Yes
Material
Metal, Plastic
Number of Tools Included
1
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
GSA Approved
Yes
UPC
781889189641