This product requires certification to purchase.

5 lb. Pick Mattock with Fiberglass Handle

RAPTOR®

5 lb. Pick Mattock with Fiberglass Handle

  • Fast #
  • Part #RAP19016
  • Item #10873413
  • Manufacturer Part #RAP19016
3.2 out of 5 Customer Rating
Brand image
RAPTOR®

5 lb. Pick Mattock with Fiberglass Handle

  • Fast #
  • Part #RAP19016
  • Item #10873413
  • Manufacturer Part #RAP19016
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced head to handle connection
  • Overstrike protection
  • Handle features solid fiberglass core for max strength
  • Handle length: 34"
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
34 in
Length
35 in
Weight
5 lb
Width
18 in
Characteristics & Features
Color Finish Name
Yellow, Black
Handle Material
Fiberglass
Material
Fiberglass, Carbon Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Tool Type
Mattock
Warranty & Product Information
Type
RAP19016
UPC
199242001217