This product requires certification to purchase.

50 ft. All-Weather Garden Hose

RAPTOR®

50 ft. All-Weather Garden Hose

  • Fast #
  • Part #RAP19011
  • Item #10873408
  • Manufacturer Part #RAP19011
4.6 out of 5 Customer Rating
Brand image
RAPTOR®

50 ft. All-Weather Garden Hose

  • Fast #
  • Part #RAP19011
  • Item #10873408
  • Manufacturer Part #RAP19011
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long lasting brass coupling
  • Poly sleeve to protect hose from kinking at the spigot
  • Medium Duty material
  • All Weather Hose
  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
50 ft
Pressure - Maximum
300 psi
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Hose
Warranty & Product Information
Product Type
Hose
UPC
199242001163