This product requires certification to purchase.

6-in-1 Screwdriver

RAPTOR®

6-in-1 Screwdriver

  • Fast #
  • Part #RAP16012
  • Item #3383084
  • Manufacturer Part #RAP16012
5 out of 5 Customer Rating
Brand image
RAPTOR®

6-in-1 Screwdriver

  • Fast #
  • Part #RAP16012
  • Item #3383084
  • Manufacturer Part #RAP16012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 2160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Shaft runs length of tool
  • Contoured, comfort grip handle with ribs for added grasp
  • Requires Certification
Dimensions & Measurements
Number of Pieces
6 Piece
Shaft Length
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
2 in
Handle Material
Vinyl
Handle Type
Comfort Grip
Magnetic
No
Material
Alloy Steel
Multi-Purpose
6-in-1
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Phillips
Power Source
Manual
Warranty & Product Information
GSA Approved
Yes
UPC
781889143476