This product requires certification to purchase.

8 lb. Sledge Hammer with Fiberglass Handle

RAPTOR®

8 lb. Sledge Hammer with Fiberglass Handle

  • Fast #
  • Part #RAP19013
  • Item #10873410
  • Manufacturer Part #RAP19013
3.9 out of 5 Customer Rating
Brand image
RAPTOR®

8 lb. Sledge Hammer with Fiberglass Handle

  • Fast #
  • Part #RAP19013
  • Item #10873410
  • Manufacturer Part #RAP19013
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced head to handle connection
  • 34" Fiberglass handle
  • Overstrike Protection
  • Forged steel sledge hammer head
  • Head Weight: 8 lbs.
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
34 in
Characteristics & Features
Hammer Type
Sledge
Handle Material
Fiberglass
Head Material
Carbon Steel
Head Weight
8 lb
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
199242001187