This product requires certification to purchase.

Adjustable Spud Wrench

RAPTOR®

Adjustable Spud Wrench

  • Fast #
  • Part #RAP50125
  • Item #4382824
  • Manufacturer Part #147702
4.8 out of 5 Customer Rating
Brand image
RAPTOR®

Adjustable Spud Wrench

  • Fast #
  • Part #RAP50125
  • Item #4382824
  • Manufacturer Part #147702
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 792
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For all types of traps and nuts
  • Malleable iron, bright finish
  • This all purpose wrench can be used on various slip nuts
  • Specially notched for strainer locknut
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
15-1/4 in
Maximum Capacity
3 in
Pipe Capacity
3 in
Width
5-14/25 in
Characteristics & Features
Color Finish Name
Silver
Handle Material
Iron
Material
Malleable Iron
Number of Tools Included
1
Tool Type
Wrench
Warranty & Product Information
UPC
054374838073