This product requires certification to purchase.

Round Point Shovel with 48 in. Fiberglass Handle

RAPTOR®

Apex Round Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #RAP19009
  • Item #10873406
  • Manufacturer Part #RAP19009
5 out of 5 Customer Rating
Brand image
RAPTOR®

Apex Round Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #RAP19009
  • Item #10873406
  • Manufacturer Part #RAP19009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 48" long fiberglass handle with cushioned end grip
  • Heavy gauge tempered steel blade
  • Rolled-step helps to prevent material build up
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
12 in
Blade Width (in)
8-3/4 in
Handle Length (in)
48 in
Characteristics & Features
Blade Material
Steel
Collection
Apex
Color Finish Name
Black, Yellow
Handle Material
Fiberglass
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Shovel Head Type
Round
Tool Type
Shovel
Warranty & Product Information
Application
Digging
UPC
199242001149