18 x 2-1/2 in. Pipe Wrench

You last purchased this on
 
RAPTOR®

Felix™ 18 x 2-1/2 in. Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Felix™ 18 x 2-1/2 in. Pipe Wrench

  • Fast #
  • Part #RAP11418
  • Item #4417378
  • Manufacturer Part #RAP11418
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built to last - guaranteed to withstand jobsite abuse
  • Balanced design provides better weight distribution
  • 40% Lighter than cast iron
  • Heat treated adjusting nut spins easily
  • Exceed U.S. Government specifications for ductile iron wrenches and weigh less than 1/2 as much
  • CrV jaw provides increased bite and less slip
  • Scale marked on hook for quick adjustment to individual pipe dimensions
  • Requires Certification

Specifications

Application:
Residential
Collection:
Felix™
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
1 in
Flow Rate:
1.20 gpm
Handle Material:
Aluminum
Height:
1 in
Length:
18 in
MA Approved -:
No
Material:
Cast Aluminum
Maximum Height:
1 in
Number of Tools Included:
1
Pipe Capacity:
2-1/2 in
Pressure - High:
60
Tool Type:
Pipe Wrench
WaterSense Labeled:
No
Weight:
3.6 lb