This product requires certification to purchase.

Square Point Shovel with 30 in. Ash Wood D-Grip Handle

RAPTOR®

Square Point Shovel with 30 in. Ash Wood D-Grip Handle

  • Fast #
  • Part #RAP19017
  • Item #10873414
  • Manufacturer Part #RAP19017
4.3 out of 5 Customer Rating
Brand image
RAPTOR®

Square Point Shovel with 30 in. Ash Wood D-Grip Handle

  • Fast #
  • Part #RAP19017
  • Item #10873414
  • Manufacturer Part #RAP19017
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy gauge tempered steel blade
  • Steel d-grip encases the wood and prevents twisting
  • 30" ash wood handle
  • Rolled-step helps to prevent material build up
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
12 in
Blade Width (in)
9 in
Handle Length (in)
30 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Black
Handle Material
Hardwood
Handle Type
D-handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shovel Head Type
Square
Tool Type
Shovel
Warranty & Product Information
Application
Digging
UPC
199242001224