This product requires certification to purchase.

15T Bow Rake with 58 in. Hardwood Handle

RAPTOR®

Ultra 15T Bow Rake with 58 in. Hardwood Handle

  • Fast #
  • Part #RAP19008
  • Item #10873405
  • Manufacturer Part #RAP19008
4.3 out of 5 Customer Rating
Brand image
RAPTOR®

Ultra 15T Bow Rake with 58 in. Hardwood Handle

  • Fast #
  • Part #RAP19008
  • Item #10873405
  • Manufacturer Part #RAP19008
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-piece forged head with 15 tines
  • 58" ash hardwood handle
  • Steel ferrule for strong blade to handle connection
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
16-1/2 in
Blade Width (in)
4 in
Handle Length (in)
58 in
Length
60 in
Width
16-1/2 in
Characteristics & Features
Blade Material
Steel
Collection
Ultra
Color Finish Name
Black
Handle Material
Hardwood
Handle Type
Straight
Material
Steel, Wood
Number of Tines
15
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rake Type
Bow Rake
Warranty & Product Information
Type
RAP19008
UPC
199242001132