This product requires certification to purchase.

Utility Replacement Blade (Pack of 10)

RAPTOR®

Utility Replacement Blade (Pack of 10)

  • Fast #
  • Part #RAP10501
  • Item #3469181
  • Manufacturer Part #RAP10501
5 out of 5 Customer Rating
Brand image
RAPTOR®

Utility Replacement Blade (Pack of 10)

  • Fast #
  • Part #RAP10501
  • Item #3469181
  • Manufacturer Part #RAP10501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 593
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • SK-5 grade blade
  • Precision ground edges
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 10
Width
2 in
Characteristics & Features
Blade Type
Utility Knife
Brand Model Compatibility
RAP10520 Double Locking Folding Knife
Color Finish Name
Steel
Number of Blades
10
Tool Type
Blade
Warranty & Product Information
UPC
781889142745