This product requires certification to purchase.

1/2 in. MPT and Sweat x GHT Boiler Drain Valve

Raven Products

1/2 in. MPT and Sweat x GHT Boiler Drain Valve

  • Fast #
  • Part #E12BDBT
  • Item #3003447
  • Manufacturer Part #12BDBT
3.8 out of 5 Customer Rating
Brand image
Raven Products

1/2 in. MPT and Sweat x GHT Boiler Drain Valve

  • Fast #
  • Part #E12BDBT
  • Item #3003447
  • Manufacturer Part #12BDBT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quarter-turn boiler drain
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
MNPT, Sweat
End Connection 2
GHT
End Connections
MNPT;Sweat x GHT
Pressure - Maximum
360 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Valve Type
Boiler Drain Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI 14
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 14, NSF 61
NSF Certified
Yes