This product requires certification to purchase.

1/8 in. Brass Standard Port Male x Female 125# Ball Valve

Raven Products

1/8 in. Brass Standard Port Male x Female 125# Ball Valve

  • Fast #
  • Part #E1818MF
  • Item #3305394
  • Manufacturer Part #1818MF
3.4 out of 5 Customer Rating
Brand image
Raven Products

1/8 in. Brass Standard Port Male x Female 125# Ball Valve

  • Fast #
  • Part #E1818MF
  • Item #3305394
  • Manufacturer Part #1818MF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Length
1-5/8 in
Pressure Class
125#
Valve Size
1/8 in
Characteristics & Features
Handle Material
Zinc Alloy
Material
Brass
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Teflon
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No