This product requires certification to purchase.

13 x 24 in. Polybutolyne Lid with Cast Iron Reader

Raven Products

13 x 24 in. Polybutolyne Lid with Cast Iron Reader

  • Fast #
  • Part #RRML13X24LID
  • Item #4449646
  • Manufacturer Part #RRML13X24LID
4.4 out of 5 Customer Rating
Brand image
Raven Products

13 x 24 in. Polybutolyne Lid with Cast Iron Reader

  • Fast #
  • Part #RRML13X24LID
  • Item #4449646
  • Manufacturer Part #RRML13X24LID
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
24 in
Width
13 in
Characteristics & Features
Material
Plastic
Material Type
Polybutolyne