This product requires certification to purchase.

2 in. Stainless Steel PVC Termination Vent Screen

Raven Products

2 in. Stainless Steel PVC Termination Vent Screen

  • Fast #
  • Part #ETVS2
  • Item #4273178
  • Manufacturer Part #TVS2SS
5 out of 5 Customer Rating
Brand image
Raven Products

2 in. Stainless Steel PVC Termination Vent Screen

  • Fast #
  • Part #ETVS2
  • Item #4273178
  • Manufacturer Part #TVS2SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PVC termination vent screen prevents leaves, debris, and wildlife from entering PVC exhaust vent piping
  • Slotted side allows for condensation to drain
  • Easily installs in hub of PVC fitting
  • Patent pending
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Diameter - Inside 1
2 in
Diameter - Inside 2
2-3/8 in
Length
3/4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
TTVS2SS