This product requires certification to purchase.

3/8 in. Compression x Female Lever Straight Supply Stop Valve

Raven Products

3/8 in. Compression x Female Lever Straight Supply Stop Valve

  • Fast #
  • Part #E27FS38NL
  • Item #4800825
  • Manufacturer Part #27-FS38-NL
3.4 out of 5 Customer Rating
Brand image
Raven Products

3/8 in. Compression x Female Lever Straight Supply Stop Valve

  • Fast #
  • Part #E27FS38NL
  • Item #4800825
  • Manufacturer Part #27-FS38-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FPT
End Connections
Compression x FPT
Valve Size
3/8 in
Characteristics & Features
Handle Type
Lever
Material
Brass
Valve Body Material
Brass
Valve Body Style
Ball
Valve Type
Straight Supply Stop Valve
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
714211182737