This product requires certification to purchase.

3-1/2 x 3 in. MPT x PVC PVC Adapter

Raven Products

3-1/2 x 3 in. MPT x PVC PVC Adapter

  • Fast #
  • Part #ER1194
  • Item #5131090
  • Manufacturer Part #R1194
4.6 out of 5 Customer Rating
Brand image
Raven Products

3-1/2 x 3 in. MPT x PVC PVC Adapter

  • Fast #
  • Part #ER1194
  • Item #5131090
  • Manufacturer Part #R1194
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Weld
End Connections
MPT x Socket Weld
Fitting Size 1
3-1/2 in
Fitting Size 2
3 in
Fitting Sizes
3-1/2 in x 3 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black, Galvanized
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
809595108012