This product requires certification to purchase.

3/4 in. Brass F1960 100# Ball Valve

Raven Products

806W Series 3/4 in. Brass F1960 100# Ball Valve

  • Fast #
  • Part #E806W034NL
  • Item #7209488
  • Manufacturer Part #806W034NL
5 out of 5 Customer Rating
Brand image
Raven Products

806W Series 3/4 in. Brass F1960 100# Ball Valve

  • Fast #
  • Part #E806W034NL
  • Item #7209488
  • Manufacturer Part #806W034NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX x PEX
Pressure Class
100#
Valve Size
3/4 in
Characteristics & Features
Collection
806W Series
Material
Brass
Material Type
DZR
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
100
Warranty & Product Information
ASTM
ASTM E-84, ASTM F-877, ASTM F-1960
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
NSF
NSF 359
NSF Certified
Yes
UL Listed
No