This product requires certification to purchase.

Quarter Turn Brass 1/2 x 3/4 in. Sillcock

Raven Products

Quarter Turn Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #E1165CNL
  • Item #4800832
  • Manufacturer Part #1165-C-NL
4.2 out of 5 Customer Rating
Brand image
Raven Products

Quarter Turn Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #E1165CNL
  • Item #4800832
  • Manufacturer Part #1165-C-NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nickel plated forged brass body
  • 1/4 turn ball valve
  • 1/2 in or 3/4 in sweat x hose bibb model
  • Extended threads on bibb end for secure connection
  • Maximum operating temperature 300°F
  • Minimum operating temperature 32°F with water, 5°F without water in valve
  • Maximum operating pressure 360 psi
  • Low operating torque
  • Suitable for a full range of liquids
  • Adjustable stem packing gland
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
GHT
End Connections
Sweat x GHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
2-15/16 in
Length
3-1/8 in
Characteristics & Features
Color Finish Name
Nickel Plated
Handle Material
Stainless Steel
Handle Type
Lever
Material
Brass, Plastic
Material Type
PTFE
Sillcock Type
Quarter Turn
Valve Body Material
Brass
Valve Seat Material
PTFE
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
NSF Certified
No
UL Listed
No
UPC
714211193825