This product requires certification to purchase.

500 ft. Reel Wintergard Wet Heat Cable

Raychem

500 ft. Reel Wintergard Wet Heat Cable

  • Fast #
  • Part #CH612500
  • Item #2172781
  • Manufacturer Part #H612500
4.5 out of 5 Customer Rating
Brand image
Raychem

500 ft. Reel Wintergard Wet Heat Cable

  • Fast #
  • Part #CH612500
  • Item #2172781
  • Manufacturer Part #H612500
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Simple to design
  • Easy to install cut to length, meter marks
  • Energy efficient and safe self regulating cable, advanced energy saving controls, no overheating possible
  • Nominal power output 6W/ft
  • Fits pipe size 6 in
  • Requires Certification

Documents

Dimensions & Measurements
Length
500 ft
Characteristics & Features
Material
Plastic
Material Type
Polyolefin
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
RH612500