This product requires certification to purchase.

584 ft. Self-Regulating Heating Cable

Raychem

584 ft. Self-Regulating Heating Cable

  • Fast #
  • Part #C5XLE2CR
  • Item #9842594
  • Manufacturer Part #5XLE2-CR
5 out of 5 Customer Rating
Brand image
Raychem

584 ft. Self-Regulating Heating Cable

  • Fast #
  • Part #C5XLE2CR
  • Item #9842594
  • Manufacturer Part #5XLE2-CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simple to design
  • Easy to install: Cut to length, meter marks, fast RayClic cold connection system
  • Energy efficient and safe: Self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes
  • Reliable during long life: 10 year extended product warranty available, maintenance free
  • Requires Certification
Dimensions & Measurements
Length
584 ft
Characteristics & Features
Cable or Wire Type
Heating Cable
Material
Plastic
Material Type
Polyolefin
Electrical & Operational Information
Maximum Temperature
185
Volts
208/240/277V
Warranty & Product Information
Product Type
Cable