This product requires certification to purchase.

3/4 in. Brass NPT 125# Relief Valve

Raypak

3/4 in. Brass NPT 125# Relief Valve

  • Fast #
  • Part #R007224F
  • Item #4845307
  • Manufacturer Part #007224F
4.8 out of 5 Customer Rating
Brand image
Raypak

3/4 in. Brass NPT 125# Relief Valve

  • Fast #
  • Part #R007224F
  • Item #4845307
  • Manufacturer Part #007224F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
125#
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Valve Type
Relief Valve
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UPC
840891001171